CHEMICAL H3PO4 10 PERCENT 500 ML
Mfr # LC186501
Zoro # G603616193
product price: $31.19
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Lab
Product Type
Phosphoric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC186501
Zoro #
G603616193
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Phosphoric Acid
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Product Type
Phosphoric Acid
CAS Number
7664-38-2, 7732-18-5
Concentration
10 % v/v
Calibration Certificate
NIST
Chemical Formula
H3PO4
Form
Liquid
Container Type
Bottle
Quantity
500
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Volume
500 mL
Container Material
Plastic
Description
Phosphoric Acid, Concentration 10 Percent v/v, CAS Number 7664-38-2, 7732-18-5, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.