Zoro Homepage

CHEMICAL H3PO4 10PCT VV 20L

  • Mfr # LC186505

  • Zoro # G906002532


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Material
Plastic
CAS Number
7664-38-2, 7732-18-5
Chemical Container Type
Box
Chemical Formula
H3PO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186505
Zoro #
G906002532
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
CAS Number
7664-38-2, 7732-18-5
Chemical Container Type
Box
Chemical Formula
H3PO4
Concentration
10 % v/v
Calibration Certificate
NIST
Product Type
Phosphoric Acid
Item
Phosphoric Acid
Chemical Grade
Lab
Form
Liquid
Container Material
Plastic
Standards
Traceable to NIST
Container Type
Box
Volume
20 L
REMOVE - Previous PI Node
P
Quantity
20

Description

Phosphoric Acid, Concentration 10 Percent v/v, CAS Number 7664-38-2, 7732-18-5, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.