Zoro Homepage

CHEMICAL H3PO4 10PCT V/V 4L

  • Mfr # LC186504

  • Zoro # G006002531


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Concentration
10 % v/v
Chemical Container Material
Plastic
Chemical Formula
H3PO4
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186504
Zoro #
G006002531
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
10 % v/v
Chemical Container Material
Plastic
Chemical Formula
H3PO4
Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Phosphoric Acid
Calibration Certificate
NIST
CAS Number
7664-38-2, 7732-18-5
Product Type
Phosphoric Acid
REMOVE - Previous PI Node
P
Container Type
Bottle
Volume
4 L
Quantity
1
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid

Description

Phosphoric Acid, Concentration 10 Percent v/v, CAS Number 7664-38-2, 7732-18-5, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.