Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H3PO4 ACS 500 ML

  • Mfr # LC186401

  • Zoro # G303615427


product price: $68.19
/ea

Key Features

Shipping Restrictions
Dot - Phosphoric Acid, Solution/UN1805
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
98
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186401
Zoro #
G303615427
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Dot - Phosphoric Acid, Solution/UN1805
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
98
Product Type
Phosphoric Acid
CAS Number
7664-38-2
Chemical Formula
H3PO4
Chemical Container Type
Bottle
Item
Phosphoric Acid
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Quantity
500
Standards
ACS
Volume
500 mL
Concentration
10 % v/v

Description

Phosphoric Acid, Concentration 10 Percent v/v, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shipping Restrictions Dot - Phosphoric Acid, Solution/UN1805, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.