Zoro Homepage

CHEMICAL HARDNESS TITRANT 0.01 M 1L

  • Mfr # LC138502

  • Zoro # G303615229


product price: $24.69
/ea

Key Features

Calibration Certificate
NIST
Product Type
EDTA - Titrant for Water Hardness
APHA
2340 C
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC138502
Zoro #
G303615229
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Product Type
EDTA - Titrant for Water Hardness
APHA
2340 C
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
Water Hardness Titrant, 1ml = 1mg CaCO3
Item
EDTA - Titrant for Water Hardness
Concentration
0.02 N (0.01 M)
CAS Number
6381-92-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Formula
(HO2CCH2) 2NCH2CH2N (CH2CO2Na) 2.2H2O
Shelf Life
36 mo
Quantity
1
Container Material
Plastic
Container Type
Bottle
Volume
1 L
Application
Titration
REMOVE - Previous PI Node
E
Form
Liquid
Features
Water Hardness Titrant, 1mL = 1mg CaCO3
Standards
APHA 2340 C, Traceable to NIST

Description

EDTA - Titrant for Water Hardness, Concentration 0.02 N (0.01 M), CAS Number 6381-92-6, 7732-18-5, Chemical Formula (HO2CCH2) 2NCH2CH2N (CH2CO2Na) 2.2H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Titrant, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.