CHEMICAL HARDNESS TITRANT 0.01 M 4L
Mfr # LC138504
Zoro # G903615131
product price: $44.19
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
6381-92-6, 7732-18-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC138504
Zoro #
G903615131
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Item
EDTA - Titrant for Water Hardness
Calibration Certificate
NIST
CAS Number
6381-92-6, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
36 mo
Product Type
EDTA - Titrant for Water Hardness
Chemical Container Type
Bottle
APHA
2340 C
Special Information
Water Hardness Titrant, 1ml = 1mg CaCO3
Chemical Formula
C10H14N2Na2O8;2H2O
Concentration
0.02 N (0.01 M)
Standards
APHA 2340 C, Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
E
Quantity
1
Container Type
Bottle
Volume
4 L
Container Material
Plastic
Features
Water Hardness Titrant, 1mL = 1mg CaCO3
Application
pH Standardization
Description
EDTA - Titrant for Water Hardness, Concentration 0.02 N (0.01 M), CAS Number 6381-92-6, 7732-18-5, Chemical Formula C10H14N2Na2O8;2H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Titrant, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.