CHEMICAL HARDNESS TITRANT 0.01 M 500 ML
Mfr # LC138501
Zoro # G205922050
product price: $19.69
/eaKey Features
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
EDTA - Titrant for Water Hardness
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC138501
Zoro #
G205922050
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
EDTA - Titrant for Water Hardness
Chemical Container Type
Bottle
Product Type
EDTA - Titrant for Water Hardness
Chemical Grade
Lab
APHA
2340 C
CAS Number
6381-92-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.02 N (0.01 M)
Special Information
Water Hardness Titrant, 1ml = 1mg CaCO3
Shelf Life
36 mo
Chemical Formula
C10H14N2Na2O8;2H2O
Application
Titration
REMOVE - Previous PI Node
E
Form
Liquid
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
Quantity
500
Standards
APHA 2340 C, Traceable to NIST
Features
Water Hardness Titrant, 1mL = 1mg CaCO3
Description
EDTA - Titrant for Water Hardness, Concentration 0.02 N (0.01 M), CAS Number 6381-92-6, 7732-18-5, Chemical Formula C10H14N2Na2O8;2H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Titrant, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.