Zoro Homepage

CHEMICAL HCL 0.01N 1L

  • Mfr # LC151502

  • Zoro # G303615687


product price: $23.39
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
1 L
CAS Number
7647-01-0, 7732-18-5
Product Type
Hydrochloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151502
Zoro #
G303615687
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Item
Hydrochloric Acid
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5
Product Type
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Formula
HCl
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.01 N (0.01 M)
Form
Liquid
Standards
Traceable to NIST
Volume
1 L
Quantity
1
Application
Titration
Container Type
Bottle
REMOVE - Previous PI Node
H
Container Material
Plastic

Description

Hydrochloric Acid, Concentration 0.01 N (0.01 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.