CHEMICAL HCL 0.01N 4L
Mfr # LC151504
Zoro # G503615722
product price: $53.79
/eaKey Features
Chemical Formula
HCl
Chemical Container Size
4 L
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC151504
Zoro #
G503615722
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Formula
HCl
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Item
Hydrochloric Acid
Concentration
0.2 N (0.2 M)
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
REMOVE - Previous PI Node
H
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Quantity
1
Standards
ACS, Traceable to NIST
Volume
4 L
Application
Titration
Description
Hydrochloric Acid, Concentration 0.2 N (0.2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.