Zoro Homepage

CHEMICAL HCL 0.02 NORMAL 1 LITER

  • Mfr # LC151702

  • Zoro # G903615858


product price: $23.69
/ea

Key Features

Product Type
Hydrochloric Acid
Chemical Container Size
1 L
Concentration
0.02 N (0.02M)
Chemical Formula
HCl
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151702
Zoro #
G903615858
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Hydrochloric Acid
Item
Hydrochloric Acid
Concentration
0.02 N (0.02M)
Chemical Formula
HCl
Shelf Life
24 mo
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Form
Liquid
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
H
Standards
ACS, Traceable to NIST
Volume
1 L
Application
Titration
Quantity
1

Description

Hydrochloric Acid, Concentration 0.02 N (0.02M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.