Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HCL 0.02 NORMAL 4 LITER

  • Mfr # LC151704

  • Zoro # G706002527


product price: $52.39
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
0.02 N (0.02 M)
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151704
Zoro #
G706002527
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
0.02 N (0.02 M)
Item
Hydrochloric Acid
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Quantity
1
Standards
Traceable to NIST
Form
Liquid
Application
Titration
Volume
4 L
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 0.02 N (0.02 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.