Zoro Homepage

CHEMICAL HCL 0.02N 20L

  • Mfr # LC151705

  • Zoro # G403615709


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Hydrochloric Acid
Chemical Formula
HCl
Calibration Certificate
NIST
Concentration
0.02 N (0.02 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151705
Zoro #
G403615709
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Product Type
Hydrochloric Acid
Chemical Formula
HCl
Calibration Certificate
NIST
Concentration
0.02 N (0.02 M)
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5
Item
Hydrochloric Acid
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
Container Type
Box
Container Material
Plastic
Application
Titration
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 0.02 N (0.02 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.