Zoro Homepage

CHEMICAL HCL 0.05N 20L

  • Mfr # LC152005

  • Zoro # G904399351


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
0.05 N (0.05 M)
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC152005
Zoro #
G904399351
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
0.05 N (0.05 M)
Calibration Certificate
NIST
Chemical Container Type
Box
Item
Hydrochloric Acid
Product Type
Hydrochloric Acid
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
HCl
Container Type
Box
Standards
Traceable to NIST
Volume
20 L
Container Material
Plastic
Application
Titration
Form
Liquid
Quantity
20
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 0.05 N (0.05 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.