CHEMICAL HCL 0.05N 4L
Mfr # LC152004
Zoro # G003615833
product price: $50.19
/eaKey Features
Product Type
Hydrochloric Acid
Concentration
0.05 N (0.05 M)
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
HCl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152004
Zoro #
G003615833
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Product Type
Hydrochloric Acid
Concentration
0.05 N (0.05 M)
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
HCl
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-01-0, 7732-18-5
Chemical Grade
Lab
Item
Hydrochloric Acid
Shelf Life
24 mo
REMOVE - Previous PI Node
H
Container Material
Plastic
Quantity
1
Standards
Traceable to NIST
Container Type
Bottle
Application
Titration
Volume
4 L
Form
Liquid
Description
Hydrochloric Acid, Concentration 0.05 N (0.05 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.