CHEMICAL HCL 0.1 NORMAL 1 LITER
Mfr # LC152202
Zoro # G3308605
product price: $21.29
/eaKey Features
Concentration
0.1 N (0.1 M)
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152202
Zoro #
G3308605
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
0.1 N (0.1 M)
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST
Item
Hydrochloric Acid
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
H
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Application
Titration
Container Material
Plastic
Description
Hydrochloric Acid, Concentration 0.1 N (0.1 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.