CHEMICAL HCL 0.1 NORMAL 500 ML
Mfr # LC152201
Zoro # G403616287
product price: $22.79
/eaKey Features
Chemical Container Size
500 mL
Shelf Life
24 mo
Concentration
0.1 N (0.1 M)
Product Type
Hydrochloric Acid
Chemical Formula
HCl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152201
Zoro #
G403616287
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Concentration
0.1 N (0.1 M)
Product Type
Hydrochloric Acid
Chemical Formula
HCl
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Item
Hydrochloric Acid
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Container Type
Bottle
Standards
Traceable to NIST
Application
Titration
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
H
Quantity
500
Container Material
Plastic
Description
Hydrochloric Acid, Concentration 0.1 N (0.1 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.