Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HCL 0.1N 10L

  • Mfr # LC152206

  • Zoro # G903615964


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Size
10 L
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC152206
Zoro #
G903615964
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Grade
Lab
Item
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Shelf Life
24 mo
Volume
10 L
Quantity
10
Container Material
Plastic
Container Type
Box
Application
Titration
REMOVE - Previous PI Node
H
Form
Liquid
Standards
Traceable to NIST

Description

Hydrochloric Acid, Concentration 0.1 N (0.1 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.