CHEMICAL HCL 0.25N 10L
Mfr # LC152506
Zoro # G103615269
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Concentration
0.25 N (0.25 M)
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Product Type
Hydrochloric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152506
Zoro #
G103615269
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Concentration
0.25 N (0.25 M)
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Product Type
Hydrochloric Acid
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Item
Hydrochloric Acid
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Formula
HCl
Chemical Container Type
Box
Container Material
Plastic
Application
Titration
Quantity
10
REMOVE - Previous PI Node
H
Container Type
Box
Form
Liquid
Volume
10 L
Standards
Traceable to NIST
Description
Hydrochloric Acid, Concentration 0.25 N (0.25 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.