Zoro Homepage

CHEMICAL HCL 0.25N 1L

  • Mfr # LC152502

  • Zoro # G503615098


product price: $22.69
/ea

Key Features

Chemical Container Material
Plastic
CAS Number
7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC152502
Zoro #
G503615098
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
CAS Number
7647-01-0, 7732-18-5
Item
Hydrochloric Acid
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Calibration Certificate
NIST
Concentration
0.25 N (0.25 M)
Product Type
Hydrochloric Acid
Chemical Grade
Lab
Chemical Formula
HCl
Shelf Life
24 mo
Form
Liquid
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
H
Application
Titration
Container Type
Bottle
Quantity
1
Standards
Traceable to NIST

Description

Hydrochloric Acid, Concentration 0.25 N (0.25 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.