Zoro Homepage

CHEMICAL HCL 0.25N 20L

  • Mfr # LC152505

  • Zoro # G903615575


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
CAS Number
7647-01-0, 7732-18-5
Chemical Container Type
Box
Shelf Life
24 mo
Concentration
40 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC152505
Zoro #
G903615575
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Chemical Container Type
Box
Shelf Life
24 mo
Concentration
40 % w/v
Chemical Formula
HCl
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Form
Liquid
Quantity
20
Volume
20 L
REMOVE - Previous PI Node
H
Standards
Traceable to NIST
Container Type
Box
Application
Titration
Container Material
Plastic

Description

Hydrochloric Acid, Concentration 40 Percent w/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.