CHEMICAL HCL 0.2N 1L
Mfr # LC152402
Zoro # G803615019
product price: $22.19
/eaKey Features
Shelf Life
24 mo
Product Type
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152402
Zoro #
G803615019
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
24 mo
Product Type
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Concentration
0.2 N (0.2 M)
Chemical Formula
HCl
Chemical Grade
Lab
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Container Type
Bottle
Application
Titration
Container Material
Plastic
Form
Liquid
Quantity
1
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
H
Volume
1 L
Description
Hydrochloric Acid, Concentration 0.2 N (0.2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.