CHEMICAL HCL 0.2N 20L
Mfr # LC152405
Zoro # G806002557
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC152405
Zoro #
G806002557
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Item
Hydrochloric Acid
Chemical Grade
Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Chemical Formula
HCl
Concentration
0.2 N (0.2 M)
Container Type
Box
Application
Titration
Volume
20 L
Standards
Traceable to NIST
Quantity
20
Form
Liquid
REMOVE - Previous PI Node
H
Container Material
Plastic
Description
Hydrochloric Acid, Concentration 0.2 N (0.2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.