Zoro Homepage

CHEMICAL HCL 0.5N 20L

  • Mfr # LC152805

  • Zoro # G806002540


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
0.5 N (0.5 M)
Chemical Formula
HCl
Chemical Container Type
Box
Product Type
Hydrochloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC152805
Zoro #
G806002540
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Item
Hydrochloric Acid
Concentration
0.5 N (0.5 M)
Chemical Formula
HCl
Chemical Container Type
Box
Product Type
Hydrochloric Acid
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
7647-01-0, 7732-18-5
REMOVE - Previous PI Node
H
Container Material
Plastic
Standards
Traceable to NIST
Container Type
Box
Form
Liquid
Application
Titration
Volume
20 L
Quantity
20

Description

Hydrochloric Acid, Concentration 0.5 N (0.5 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.