CHEMICAL HCL 1.0 NORMAL 500 ML
Mfr # LC153001
Zoro # G703615690
product price: $20.89
/eaKey Features
Chemical Grade
Lab
CAS Number
7647-01-0, 7732-18-5
Chemical Container Size
500 mL
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC153001
Zoro #
G703615690
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Shelf Life
24 mo
Item
Hydrochloric Acid
Chemical Formula
HCl
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
1 N (1 M)
Container Material
Plastic
Quantity
500
Volume
500 mL
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
H
Form
Liquid
Application
Titration
Container Type
Bottle
Description
Hydrochloric Acid, Concentration 1 N (1 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.