Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HCL 10 PERCENT 500 ML

  • Mfr # LC150701

  • Zoro # G303615663


product price: $21.49
/ea

Key Features

Chemical Formula
HCl
Shelf Life
36 mo
CAS Number
7647-01-0, 7732-18-5
Concentration
10 % v/v
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC150701
Zoro #
G303615663
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
HCl
Shelf Life
36 mo
CAS Number
7647-01-0, 7732-18-5
Concentration
10 % v/v
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Calibration Certificate
NIST
Special Information
(1+9)
Item
Hydrochloric Acid
Chemical Grade
Lab
Chemical Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Quantity
500
REMOVE - Previous PI Node
H
Container Type
Bottle
Volume
500 mL
Container Material
Plastic
Features
(1+9)

Description

Hydrochloric Acid, Concentration 10 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.