Zoro Homepage

CHEMICAL HCL 1PCT V/V 4L

  • Mfr # LC150004

  • Zoro # G403615327


product price: $54.19
/ea

Key Features

Chemical Grade
Lab
Concentration
1 % v/v
Product Type
Hydrochloric Acid
Chemical Container Material
Plastic
Chemical Formula
HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC150004
Zoro #
G403615327
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Hydrochloric Acid
Chemical Grade
Lab
Concentration
1 % v/v
Product Type
Hydrochloric Acid
Chemical Container Material
Plastic
Chemical Formula
HCl
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
(1+99)
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Quantity
1
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
H
Volume
4 L
Standards
Traceable to NIST
Features
(1+99)
Container Material
Plastic

Description

Hydrochloric Acid, Concentration 1 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.