CHEMICAL HCL 2.0 NORMAL 4 LITER
Mfr # LC153204
Zoro # G106002431
product price: $88.39
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Formula
HCl
Chemical Grade
Lab
Chemical Container Size
4 L
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC153204
Zoro #
G106002431
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Item
Hydrochloric Acid
Chemical Formula
HCl
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Hydrochloric Acid
Chemical Container Material
Plastic
Concentration
2 N (2 M)
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Volume
4 L
Container Type
Bottle
Quantity
1
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
H
Form
Liquid
Description
Hydrochloric Acid, Concentration 2 N (2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.