Zoro Homepage

CHEMICAL HCL 2.0 NORMAL 500 ML

  • Mfr # LC153201

  • Zoro # G605919704


product price: $31.49
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC153201
Zoro #
G605919704
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5
Concentration
2 N (2 M)
Product Type
Hydrochloric Acid
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Item
Hydrochloric Acid
Chemical Formula
HCl
Chemical Container Material
Plastic
Chemical Grade
Lab
REMOVE - Previous PI Node
H
Quantity
500
Container Material
Plastic
Application
Titration
Volume
500 mL
Container Type
Bottle
Standards
Traceable to NIST
Form
Liquid

Description

Hydrochloric Acid, Concentration 2 N (2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.