Zoro Homepage

CHEMICAL HCL 2.0N 20L

  • Mfr # LC153205

  • Zoro # G403615969


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Formula
HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC153205
Zoro #
G403615969
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
3 N (3 M)
Chemical Container Type
Box
Container Material
Plastic
Quantity
20
Application
Titration
Standards
Traceable to NIST
REMOVE - Previous PI Node
H
Container Type
Box
Volume
20 L
Form
Liquid

Description

Hydrochloric Acid, Concentration 3 N (3 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.