CHEMICAL HCL 20PCT V/V 1L
Mfr # LC150902
Zoro # G903615384
product price: $41.39
/eaKey Features
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
2 N (2 M)
Chemical Container Size
1 L
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC150902
Zoro #
G903615384
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
2 N (2 M)
Chemical Grade
Lab
Shelf Life
36 mo
Chemical Container Type
Bottle
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
HCl
Product Type
Hydrochloric Acid
Special Information
(1+4)
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Volume
1 L
REMOVE - Previous PI Node
H
Container Material
Plastic
Quantity
1
Features
(1+4)
Description
Hydrochloric Acid, Concentration 2 N (2 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.