Zoro Homepage

CHEMICAL HCL 25PCT V/V 20L

  • Mfr # LC151005

  • Zoro # G603615424


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Container Size
20 L
Calibration Certificate
NIST
Chemical Container Material
Plastic
Shelf Life
36 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151005
Zoro #
G603615424
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
Hydrochloric Acid
Shelf Life
36 mo
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Special Information
(1+3)
Chemical Formula
HCl
Concentration
25 % v/v
Chemical Grade
Lab
Features
(1+3)
Volume
20 L
REMOVE - Previous PI Node
H
Container Material
Plastic
Standards
Traceable to NIST
Quantity
20
Form
Liquid
Container Type
Box

Description

Hydrochloric Acid, Concentration 25 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.