Zoro Homepage

CHEMICAL HCL 3.0N 500ML

  • Mfr # LC153301

  • Zoro # G303615212


product price: $24.49
/ea

Key Features

Chemical Container Type
Bottle
Concentration
3 N (3 M)
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC153301
Zoro #
G303615212
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Concentration
3 N (3 M)
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Chemical Grade
Lab
Chemical Formula
HCl
Item
Hydrochloric Acid
Calibration Certificate
NIST
Shelf Life
36 mo
Volume
500 mL
Form
Liquid
REMOVE - Previous PI Node
H
Container Material
Plastic
Standards
Traceable to NIST
Container Type
Bottle
Quantity
500

Description

Hydrochloric Acid, Concentration 3 N (3 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.