CHEMICAL HCL 50 PERCENT 500 ML
Mfr # LC151301
Zoro # G803616184
product price: $39.39
/eaKey Features
Special Information
(1+1)
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
HCl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC151301
Zoro #
G803616184
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Special Information
(1+1)
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
HCl
Concentration
50 % v/v
Item
Hydrochloric Acid
Shelf Life
36 mo
Calibration Certificate
NIST
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Standards
Traceable to NIST
Quantity
500
Container Material
Amber Glass
Volume
500 mL
Form
Liquid
Features
(1+1)
REMOVE - Previous PI Node
H
Container Type
Bottle
Description
Hydrochloric Acid, Concentration 50 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.