Zoro Homepage

CHEMICAL HCL 5.0N 2.5L

  • Mfr # LC153603

  • Zoro # G403616041


product price: $59.69
/ea

Key Features

Chemical Formula
HCl
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST
Chemical Container Size
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC153603
Zoro #
G403616041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Chemical Formula
HCl
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST
Concentration
5 N (5 M)
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Item
Hydrochloric Acid
Container Material
Clear Glass
Standards
Traceable to NIST
Volume
2.5 L
Container Type
Bottle
REMOVE - Previous PI Node
H
Form
Liquid

Description

Hydrochloric Acid, Concentration 5 N (5 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.