Zoro Homepage

CHEMICAL HCL 50PCT V/V 20L

  • Mfr # LC151305

  • Zoro # G503615777


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Concentration
50 % v/v
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Special Information
(1+1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151305
Zoro #
G503615777
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
50 % v/v
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Special Information
(1+1)
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Formula
HCl
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Drum
Standards
Traceable to NIST
Form
Liquid
Container Type
Drum
Features
(1+1)
Container Material
Plastic
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 50 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.