Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HCL 5PCT V/V 4L

  • Mfr # LC150504

  • Zoro # G203614964


product price: $47.89
/ea

Key Features

Chemical Formula
HCl
Chemical Grade
Lab
Calibration Certificate
NIST
Special Information
(1+19)
CAS Number
7647-01-0, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC150504
Zoro #
G203614964
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
HCl
Chemical Grade
Lab
Calibration Certificate
NIST
Special Information
(1+19)
CAS Number
7647-01-0, 7732-18-5
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Hydrochloric Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Item
Hydrochloric Acid
Concentration
5 % v/v
Container Material
Plastic
Features
(1+19)
Volume
4 L
Standards
Traceable to NIST
Quantity
1
REMOVE - Previous PI Node
H
Form
Liquid
Container Type
Bottle

Description

Hydrochloric Acid, Concentration 5 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.