Zoro Homepage

CHEMICAL HCL 6.0N 10L

  • Mfr # LC153706

  • Zoro # G403615099


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Grade
Lab
CAS Number
7647-01-0, 7732-18-5
Shelf Life
36 mo
Chemical Formula
HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC153706
Zoro #
G403615099
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Calibration Certificate
NIST
Chemical Grade
Lab
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Shelf Life
36 mo
Chemical Formula
HCl
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Concentration
6.25 N (6.25 M)
Chemical Container Type
Box
Container Material
Plastic
Container Type
Box
Quantity
10
REMOVE - Previous PI Node
H
Volume
10 L
Standards
Traceable to NIST
Form
Liquid

Description

Hydrochloric Acid, Concentration 6.25 N (6.25 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.