CHEMICAL HCL 6.25N 2.5L
Mfr # LC153803
Zoro # G303614956
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Product Type
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Concentration
99.9%
Calibration Certificate
NIST
Chemical Formula
HCl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC153803
Zoro #
G303614956
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
2.5 L
Details
Product Type
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Concentration
99.9%
Calibration Certificate
NIST
Chemical Formula
HCl
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Shelf Life
24 mo
Chemical Grade
Lab
Item
Hydrochloric Acid
Chemical Container Material
Clear Glass
Standards
Traceable to NIST
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
H
Volume
2.5 L
Container Material
Clear Glass
Description
Hydrochloric Acid, Concentration 99.9 Percent, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.