Zoro Homepage

CHEMICAL HCL ACS CONCENTRATED 1 LITER

  • Mfr # LC149502

  • Zoro # G703615577


product price: $52.29
/ea

Key Features

Chemical Formula
HCl
Concentration
37% w/w
Chemical Container Material
Amber Glass
Product Type
Hydrochloric Acid
Molecular Weight
36.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149502
Zoro #
G703615577
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
HCl
Concentration
37% w/w
Chemical Container Material
Amber Glass
Product Type
Hydrochloric Acid
Molecular Weight
36.46
Chemical Grade
ACS
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
CAS Number
7647-01-0, 7732-18-5
Item
Hydrochloric Acid
Form
Liquid
Quantity
1
Container Material
Amber Glass
Volume
1 L
Standards
ACS
Container Type
Bottle
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 37 Percent w/w, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Acid, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.