Zoro Homepage

CHEMICAL HEXANE 1 LITER

  • Mfr # LC149202

  • Zoro # G503616187


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Product Type
Hexanes
Shipping Restrictions
Dot - Hexanes/UN1208
Chemical Container Type
Bottle
Molecular Weight
86.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149202
Zoro #
G503616187
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Hexanes
Shipping Restrictions
Dot - Hexanes/UN1208
Chemical Container Type
Bottle
Molecular Weight
86.18
Chemical Formula
C6H14
Chemical Grade
ACS
CAS Number
110-54-3
Item
Hexanes
Chemical Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
H
Container Type
Bottle
Standards
ACS
Volume
1 L
Quantity
1
Container Material
Amber Glass

Description

Hexanes, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shipping Restrictions Dot - Hexanes/UN1208, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.