CHEMICAL HEXANE 500 ML
Mfr # LC149201
Zoro # G703615591
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Hexanes/UN1208
CAS Number
110-54-3
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Product Type
Hexanes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC149201
Zoro #
G703615591
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Hexanes
Shipping Restrictions
Dot - Hexanes/UN1208
CAS Number
110-54-3
Chemical Container Material
Amber Glass
Product Type
Hexanes
Chemical Grade
ACS
Molecular Weight
86.18
Chemical Formula
C6H14
Chemical Container Type
Bottle
Volume
500 mL
Standards
ACS
REMOVE - Previous PI Node
H
Form
Liquid
Quantity
500
Container Type
Bottle
Container Material
Amber Glass
Description
Hexanes, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shipping Restrictions Dot - Hexanes/UN1208, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.