Zoro Homepage

CHEMICAL HNO3 1.0 M 1 LITER

  • Mfr # LC178402

  • Zoro # G003615918


product price: $34.19
/ea

Key Features

Concentration
1 N (1 M)
CAS Number
7697-37-2, 7732-18-5
Chemical Container Size
1 L
Chemical Grade
Lab
Shipping Restrictions
Dot - Nitric Acid/UN2031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC178402
Zoro #
G003615918
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
1 N (1 M)
CAS Number
7697-37-2, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Dot - Nitric Acid/UN2031
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Nitric Acid
Chemical Container Type
Bottle
Item
Nitric Acid
Chemical Container Material
Amber Glass
Chemical Formula
HNO3
Form
Liquid
REMOVE - Previous PI Node
N
Standards
Traceable to NIST
Quantity
1
Application
Titration
Container Type
Bottle
Volume
1 L
Container Material
Amber Glass

Description

Nitric Acid, Concentration 1 N (1 M), CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.