Zoro Homepage

CHEMICAL HNO3 1.0 M 500 ML

  • Mfr # LC178401

  • Zoro # G303615519


product price: $25.19
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Dot - Nitric Acid/UN2031
Concentration
1 N (1 M)
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC178401
Zoro #
G303615519
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Shipping Restrictions
Dot - Nitric Acid/UN2031
Concentration
1 N (1 M)
Chemical Container Material
Amber Glass
Item
Nitric Acid
Calibration Certificate
NIST
Product Type
Nitric Acid
Chemical Grade
Lab
CAS Number
7697-37-2, 7732-18-5
Shelf Life
24 mo
Chemical Formula
HNO3
Application
Titration
Quantity
500
Form
Liquid
REMOVE - Previous PI Node
N
Standards
ACS, Traceable to NIST
Container Type
Bottle
Volume
500 mL
Container Material
Amber Glass

Description

Nitric Acid, Concentration 1 N (1 M), CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.