Zoro Homepage

CHEMICAL HNO3 ACS CONCENTRATED 500 ML

  • Mfr # LC177001

  • Zoro # G405922768


product price: $65.19
/ea

Key Features

Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
63.01
Shipping Restrictions
Dot - Nitric Acid/UN2031
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC177001
Zoro #
G405922768
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
ACS
Chemical Container Material
Amber Glass
Item
Nitric Acid
Molecular Weight
63.01
Shipping Restrictions
Dot - Nitric Acid/UN2031
Chemical Formula
HNO3
CAS Number
7697-37-2
Chemical Container Type
Bottle
Concentration
15.8 N
Product Type
Nitric Acid
Volume
500 mL
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Form
Liquid
Quantity
500
Container Material
Amber Glass
Standards
ACS
REMOVE - Previous PI Node
N

Description

Nitric Acid, Concentration 15.8 N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.