Zoro Homepage

CHEMICAL HYDROQUINONE 500G

  • Mfr # LC154901

  • Zoro # G503615418


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Molecular Weight
110.11
Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154901
Zoro #
G503615418
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Hydroquinone
Molecular Weight
110.11
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
DOT - TOXIC SOLIDS, ORGANIC, N.O.S. (HYDROQUINONE)/UN2811
Chemical Formula
C6H6O2
CAS Number
123-31-9

Description

Hydroquinone, CAS Number 123-31-9, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shipping Restrictions DOT - TOXIC SOLIDS, ORGANIC, N.O.S. (HYDROQUINONE)/UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.