Zoro Homepage

CHEMICAL HYDROXYLAMINE-EDTA 500ML

  • Mfr # LC155101

  • Zoro # G603615080


product price: $47.79
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
For Selenium
APHA
3500-Se C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155101
Zoro #
G603615080
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Hydroxylamine-EDTA
Chemical Container Type
Bottle
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
For Selenium
APHA
3500-Se C
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic

Description

Hydroxylamine-EDTA, APHA 3500-Se C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Selenium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.