Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HYDRXYLMN HYDROCHLORIDE 50PCT

  • Mfr # LC155507

  • Zoro # G303615205


product price: $49.59
/ea

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Formula
H3NO.HCl
Chemical Container Size
125 mL
Concentration
50% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155507
Zoro #
G303615205
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Formula
H3NO.HCl
Concentration
50% w/v
APHA
3500-Hg C
Special Information
For Mercury
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
5470-11-1
Item
Hydroxylamine Hydrochloride, 50% w/v
Chemical Container Type
Bottle

Description

Hydroxylamine Hydrochloride, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 5470-11-1, Chemical Formula H3NO.HCl, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Mercury

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.