CHEMICAL HYDRXYNPHTHL BLUE 100G
Mfr # LC155707
Zoro # G403615662
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
Calcium and Hardness Indicator
Chemical Container Material
Plastic
Product Type
Hydroxynaphthol Blue - Dry in NaCl, Calcium and Hardness Indicator
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC155707
Zoro #
G403615662
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Shelf Life
24 mo
Special Information
Calcium and Hardness Indicator
Chemical Container Material
Plastic
Product Type
Hydroxynaphthol Blue - Dry in NaCl, Calcium and Hardness Indicator
Chemical Grade
ACS
Item
Hydroxynaphthol Blue - Dry in NaCl, Calcium and Hardness Indicator
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Quantity
100
Standards
ACS
Container Material
Plastic
Volume
100 g
Features
Calcium and Hardness Indicator
CAS Number
63451-35-4, 7647-14-5
Container Type
Bottle
Form
Powder
REMOVE - Previous PI Node
H
Description
Hydroxynaphthol Blue - Dry in NaCl, Calcium and Hardness Indicator, CAS Number 63451-35-4, 7647-14-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Calcium and Hardness Indicator
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.