Zoro Homepage

CHEMICAL HYDRXYNPHTHL BLUE 25G

  • Mfr # LC155709

  • Zoro # G403615587


product price: $35.59
/ea

Key Features

Special Information
Calcium and Hardness Indicator
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155709
Zoro #
G403615587
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Hydroxynaphthol Blue, Dry in NaCl
Special Information
Calcium and Hardness Indicator
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle

Description

Hydroxynaphthol Blue, Dry in NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Calcium and Hardness Indicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.