Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL HYDRZN STANDARD 1000PPM 500ML

  • Mfr # LC149301

  • Zoro # G006002470


product price: $46.39
/ea

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
6 mo
Special Information
1ml = 1mg N2H4, 6 month shelf life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149301
Zoro #
G006002470
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Hydrazine Standard
Chemical Grade
Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
6 mo
Special Information
1ml = 1mg N2H4, 6 month shelf life
Product Type
Hydrazine Standard
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
1000 ppm
Standards
Traceable to NIST
Container Material
Plastic
CAS Number
5341-61-7, 7647-01-0, 7732-18-5
Form
Liquid
REMOVE - Previous PI Node
H
Container Type
Bottle
Application
Standard
Quantity
500
Features
1 mL = 1 mg N2H4
Chemical Formula
H4N2;H2O
Volume
500 mL

Description

Hydrazine Standard, Concentration 1000 ppm, CAS Number 5341-61-7, 7647-01-0, 7732-18-5, Chemical Formula H4N2;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.